Zoro Homepage

Eli Nine Pendant, 81W 120 277V, Black

  • Mfr # ELIP01L30UDBKRND9

  • Zoro # G808051010


product price: $1,078.00
/ea
Free Shipping & Returns

Key Features

Height
16
Length
24
Width
15
Voltage
120V-277V
Number of Lights
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELIP01L30UDBKRND9
Zoro #
G808051010
UPC #
037949498285
Country of Origin
China

Dimensions

Height
16
Length
24
Width
15
Cord Length
108"

Details

Voltage
120V-277V
Number of Lights
9
Item
Pendant
Finish
Black
Color Temperature
3000K
Watts
9
Fixture Type
Pendant
Includes
Light Bulb
Bulb Type
Integrated LED
Damp/Wet Rating
ETL||cETL Damp
Lumens
4500
Power Source
Hardwired
Slope Ceiling Adaptable
No

Description

The Eli Nine Pendant by AFX uses a cluster of steel downlight shades to create an eye catching and minimalistinspired centerpiece appeal This light is built using dimmable integrated LED to create a mood wherever you use it It's a must have choice for modern kitchens, dining areas, and bath and vanity spaces Dimmer 010V 120277V TRIACELV 120V Integrated LED Suitable for damp locations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.