Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eli Six Pendant, 54W 120 277V, Satin Brass

  • Mfr # ELIP01L30UDSBRND6

  • Zoro # G408051045


product price: $724.00
/ea
Free Shipping & Returns

Key Features

Height
16
Length
18
Width
12
Voltage
120V-277V
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELIP01L30UDSBRND6
Zoro #
G408051045
UPC #
037949498261
Country of Origin
China

Dimensions

Height
16
Length
18
Width
12
Cord Length
108"

Details

Voltage
120V-277V
Number of Lights
6
Item
Pendant
Finish
Satin Brass
Fixture Type
Pendant
Includes
Light Bulb
Watts
9
Color Temperature
3000K
Lumens
3000
Power Source
Hardwired
Bulb Type
Integrated LED
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp

Description

The Eli Six Pendant by AFX is designed with an understated appeal that is perfect for the contemporary home This handsome fixture uses a set of six rounded steel downlight shades, each with integrated LED light, to create a centerpiece look in living rooms, dining rooms, and more Thanks to its builtin dimmer and damp rating, it's also a bold selection for bath and vanity spaces Dimmer 010V 120277V TRIACELV 120V Integrated LED Suitable for damp locations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.