Eli Six Pendant, 54W 120 277V, Satin Nickel

  • Mfr # ELIP01L30UDSNRND6

  • Zoro # G708051042


product price: $724.00
/ea
Free Shipping & Returns

Key Features

Height
16
Length
18
Width
12
Voltage
120V-277V
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELIP01L30UDSNRND6
Zoro #
G708051042
UPC #
037949498278
Country of Origin
China

Dimensions

Height
16
Length
18
Width
12
Cord Length
108"

Details

Voltage
120V-277V
Number of Lights
6
Item
Pendant
Finish
Satin Nickel
Color Temperature
3000K
Includes
Light Bulb
Watts
9
Fixture Type
Pendant
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Bulb Type
Integrated LED
Lumens
3000
Slope Ceiling Adaptable
No

Description

The Eli Six Pendant by AFX is designed with an understated appeal that is perfect for the contemporary home This handsome fixture uses a set of six rounded steel downlight shades, each with integrated LED light, to create a centerpiece look in living rooms, dining rooms, and more Thanks to its builtin dimmer and damp rating, it's also a bold selection for bath and vanity spaces Dimmer 010V 120277V TRIACELV 120V Integrated LED Suitable for damp locations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.