This item is Discontinued.

This item is Discontinued.
Elise - Pendant (Discontinued)
Mfr #
ELEP0407L30D2SN
Zoro #
G1243069
UPC # 37949464211
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ELEP0407L30D2SN
Zoro #
G1243069
UPC #
37949464211
Country of Origin
China
Dimensions
Diameter
3.75"
Height
12"
Details
Item
Elise - Pendant
Lamp Type
Led
Finish
Steel
Voltage
12-277V
Material
glass
Type
Pendant
Watts
14
Description
Elise - Pendant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.