Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elizabeth 24in. LED Vanity - 15W - Light Antique Brass

  • Mfr # ELZV2402LAJD4LB

  • Zoro # G616283122


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Light Antique Brass
Length
2.38 in
Dimmable
Yes
Voltage
120-277V
Includes
1 x Vanity Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELZV2402LAJD4LB
Zoro #
G616283122
UPC #
037949509738
Country of Origin
China

Dimensions

Length
2.38 in
Height
4.75 in
Width
24 in

Details

Housing Finish
Light Antique Brass
Color
Light Antique Brass, Brown
Dimmable
Yes
Voltage
120-277V
Item
Vanity Light
Includes
1 x Vanity Light
Housing Material
Steel, Acrylic
Lumens
1000
Color Temp.
2700K/3000K/3500K/4000K/5000K
Shade Material
Acrylic
CRI
90
Lamp Type
Integrated LED
Assembly Required
Yes
Slope Ceiling Adaptable
No
Shade Color
White
Orientation
Vertical/Horizontal
System Type
Hardwired
Title 24
Yes
Diffuser Included
Yes
Rated Life
50,000 hrs.

Description

Elevate your home with the timeless beauty of the Elizabeth LED Pendant. A perfect blend of sophistication and modern design, this pendant brings a radiant touch to your living room or dining area. Crafted from durable steel and acrylic, it creates a striking visual while providing soft, ambient light that transforms your space. Ideal for transitional settings, it effortlessly enhances any dcor, setting the tone for a warm and inviting atmosphere in your home.


  • Built-in integrated LED light
  • Compatible with sloped ceilings
  • Offers 2000 lumens for ample lighting
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Includes (5) feet of adjustable stems, allowing you to customize the hanging height to perfectly fit your space.
  • Horizontal or vertical mounting
  • Dimmable with TRIAC/ELV dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.