
Elizabeth 24in. LED Vanity - 15W - Satin Nickel
Mfr # ELZV2402LAJD4SN
Zoro # G716283121
product price: $118.00
/ea
Free Shipping & Returns
Key Features
Lumens
1000
CRI
90
Shade Material
Acrylic
Color
Satin Nickel, silver
Housing Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZV2402LAJD4SN
Zoro #
G716283121
UPC #
037949509721
Country of Origin
China
Dimensions
Width
24 in
Height
4.75 in
Length
2.38 in
Details
Lumens
1000
CRI
90
Shade Material
Acrylic
Color
Satin Nickel, silver
Housing Finish
Satin Nickel
Color Temp.
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V
Housing Material
Steel, Acrylic
Lamp Type
Integrated LED
Dimmable
Yes
Includes
1 x Vanity Light
Item
Vanity Light
Diffuser Included
Yes
Orientation
Vertical/Horizontal
Rated Life
50,000 hrs.
Title 24
Yes
Slope Ceiling Adaptable
No
System Type
Hardwired
Assembly Required
Yes
Shade Color
White
Description
Elevate your home with the timeless beauty of the Elizabeth LED Pendant. A perfect blend of sophistication and modern design, this pendant brings a radiant touch to your living room or dining area. Crafted from durable steel and acrylic, it creates a striking visual while providing soft, ambient light that transforms your space. Ideal for transitional settings, it effortlessly enhances any dcor, setting the tone for a warm and inviting atmosphere in your home.
- Built-in integrated LED light
- Compatible with sloped ceilings
- Offers 2000 lumens for ample lighting
- Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
- Includes (5) feet of adjustable stems, allowing you to customize the hanging height to perfectly fit your space.
- Horizontal or vertical mounting
- Dimmable with TRIAC/ELV dimmer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.