
Elizabeth 36in. LED Vanity - 20W - Black
Mfr # ELZV3602LAJD4BK
Zoro # G716283077
product price: $138.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
CRI
90
Lamp Type
Integrated LED
Width
36 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZV3602LAJD4BK
Zoro #
G716283077
UPC #
37949509745
Country of Origin
China
Dimensions
Height
4.75 in
Width
36 in
Length
2.38 in
Details
CRI
90
Lamp Type
Integrated LED
Item
Vanity Light
Dimmable
Yes
Lumens
1500
Color Temp.
2700K/3000K/3500K/4000K/5000K
Includes
1 x Vanity Light
Housing Finish
Black
Voltage
120-277V
Housing Material
Steel, Acrylic
Color
Black
Shade Material
Acrylic
Orientation
Vertical/Horizontal
Title 24
Yes
Rated Life
50,000 hrs.
Shade Color
White
Diffuser Included
Yes
System Type
Hardwired
Assembly Required
Yes
Slope Ceiling Adaptable
No
Description
Elevate your home with the timeless beauty of the Elizabeth LED Pendant. A perfect blend of sophistication and modern design, this pendant brings a radiant touch to your living room or dining area. Crafted from durable steel and acrylic, it creates a striking visual while providing soft, ambient light that transforms your space. Ideal for transitional settings, it effortlessly enhances any dcor, setting the tone for a warm and inviting atmosphere in your home.
- Built-in integrated LED light
- Compatible with sloped ceilings
- Offers 2000 lumens for ample lighting
- Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
- Includes (5) feet of adjustable stems, allowing you to customize the hanging height to perfectly fit your space.
- Horizontal or vertical mounting
- Dimmable with TRIAC/ELV dimmer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.