Zoro Homepage

Elizabeth 36in. LED Vanity - 20W - Satin Nickel

  • Mfr # ELZV3602LAJD4SN

  • Zoro # G416283193


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel, silver
Lumens
1500
CRI
90
Height
4.75 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELZV3602LAJD4SN
Zoro #
G416283193
UPC #
37949509752
Country of Origin
China

Dimensions

Height
4.75 in
Length
2.38 in
Width
36 in

Details

Color
Satin Nickel, silver
Lumens
1500
CRI
90
Dimmable
Yes
Shade Material
Acrylic
Lamp Type
Integrated LED
Color Temp.
2700K/3000K/3500K/4000K/5000K
Item
Vanity Light
Housing Material
Steel, Acrylic
Housing Finish
Satin Nickel
Includes
1 x Vanity Light
Voltage
120-277V
Orientation
Vertical/Horizontal
Rated Life
50,000 hrs.
Slope Ceiling Adaptable
No
Shade Color
White
Title 24
Yes
Diffuser Included
Yes
Assembly Required
Yes
System Type
Hardwired

Description

Elevate your home with the timeless beauty of the Elizabeth LED Pendant. A perfect blend of sophistication and modern design, this pendant brings a radiant touch to your living room or dining area. Crafted from durable steel and acrylic, it creates a striking visual while providing soft, ambient light that transforms your space. Ideal for transitional settings, it effortlessly enhances any dcor, setting the tone for a warm and inviting atmosphere in your home.


  • Built-in integrated LED light
  • Compatible with sloped ceilings
  • Offers 2000 lumens for ample lighting
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Includes (5) feet of adjustable stems, allowing you to customize the hanging height to perfectly fit your space.
  • Horizontal or vertical mounting
  • Dimmable with TRIAC/ELV dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.