Zoro Homepage

Elizabeth 42in. LED Pendant - 25W - Black

  • Mfr # ELZP42LAJD4BK

  • Zoro # G116283110


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Material
Steel, Acrylic
Shade Material
Acrylic
Dimmable
Yes
Color Temp.
2700K/3000K/3500K/4000K/5000K
Shade Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELZP42LAJD4BK
Zoro #
G116283110
UPC #
37949509776
Country of Origin
China

Dimensions

Width
42 in
Height
2 in
Length
5.91 in

Details

Material
Steel, Acrylic
Shade Material
Acrylic
Dimmable
Yes
Color Temp.
2700K/3000K/3500K/4000K/5000K
Shade Color
White
CRI
90
Lumens
2000
Rated Life
50,000 hrs.
Finish
Black
Color
Black
Voltage
120-277V
Lamp Type
Integrated LED
Slope Ceiling Adaptable
Yes
Title 24
Yes
Includes
1 x Pendant
Item
Pendant
Orientation
Vertical
Assembly Required
Yes
System Type
Hardwired
Diffuser Included
Yes

Description

Illuminate your home with the Elizabeth LED Pendant, a striking statement piece that adds sophistication to any living room or dining area. Crafted from durable steel and acrylic, its sleek design brings a modern touch to your dcor. Perfect for transitional spaces, this pendant effortlessly complements a variety of styles, casting warm, inviting light that enhances the ambiance of your home.


  • Built-in integrated LED light
  • Compatible with sloped ceilings
  • Offers 2000 lumens for ample lighting
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Includes (5) feet of adjustable stems, allowing you to customize the hanging height to perfectly fit your space.
  • Swivel on canopy for 60 degree sloped ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.