
Elizabeth 42in. LED Pendant - 25W - Light Antique Brass
Mfr # ELZP42LAJD4LB
Zoro # G716283183
product price: $158.00
/ea
Free Shipping & Returns
Key Features
Material
Steel, Acrylic
CRI
90
Width
42 in
Includes
1 x Pendant
Slope Ceiling Adaptable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZP42LAJD4LB
Zoro #
G716283183
UPC #
37949509790
Country of Origin
China
Dimensions
Width
42 in
Height
2 in
Length
5.91 in
Details
Material
Steel, Acrylic
CRI
90
Includes
1 x Pendant
Slope Ceiling Adaptable
Yes
Shade Color
White
Lumens
2000
Rated Life
50,000 hrs.
Title 24
Yes
Shade Material
Acrylic
Item
Pendant
Color
Light Antique Brass, Brown
Finish
Light Antique Brass
Color Temp.
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V
Dimmable
Yes
Lamp Type
Integrated LED
Orientation
Vertical
System Type
Hardwired
Assembly Required
Yes
Diffuser Included
Yes
Description
Illuminate your home with the Elizabeth LED Pendant, a striking statement piece that adds sophistication to any living room or dining area. Crafted from durable steel and acrylic, its sleek design brings a modern touch to your dcor. Perfect for transitional spaces, this pendant effortlessly complements a variety of styles, casting warm, inviting light that enhances the ambiance of your home.
- Built-in integrated LED light
- Compatible with sloped ceilings
- Offers 2000 lumens for ample lighting
- Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
- Includes (5) feet of adjustable stems, allowing you to customize the hanging height to perfectly fit your space.
- Swivel on canopy for 60 degree sloped ceiling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.