
Ella 17-in. LED Wall Sconce, Black
Mfr # ELAS0417L30D1BK
Zoro # G510388909
product price: $97.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Wall Sconce
Height
16.85
Width
0.8
Fixture Voltage
120V
Finish
Black, Frosted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELAS0417L30D1BK
Zoro #
G510388909
UPC #
037949500483
Country of Origin
China
Dimensions
Height
16.85
Width
0.8
Length
2.32
Details
Fixture Type
Wall Sconce
Fixture Voltage
120V
Finish
Black, Frosted
Item
Wall Sconce
Fixture Wattage
15
Housing Material
50% Steel, 50% Acrylic
Housing Finish
Black
Voltage
120V
Lumens
1100
Bulb Technology
Integrated LED
Watts
15
Includes
Light Bulb
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Shade Type
Half Cylinder
Power Source
Hardwired
Description
Enhance your space with the Ella LED Wall Sconce, skillfully crafted from steel and acrylic for lasting appeal. Featuring integrated LED technology, this dimmable fixture offers efficient lighting and ambiance customization. With a linear shape and a modern-transitional style, the sconce adds a touch of elegance to your decor, making it a versatile and practical choice for both modern and transitional spaces. Integrated LED. Fixture is dimmable. Damp location. Linear fixture shape. Modern and transitional in style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.