Zoro Homepage

Ella 17-in. LED Wall Sconce, Satin Brass

  • Mfr # ELAS0417L30D1SB

  • Zoro # G410388917


product price: $97.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Fixture Voltage
120V
Housing Material
50% Steel, 50% Acrylic
Voltage
120V
Housing Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELAS0417L30D1SB
Zoro #
G410388917
UPC #
037949500506
Country of Origin
China

Dimensions

Height
16.85
Width
0.8
Length
2.32

Details

Fixture Type
Wall Sconce
Fixture Voltage
120V
Finish
Satin Brass, Frosted
Item
Wall Sconce
Housing Material
50% Steel, 50% Acrylic
Voltage
120V
Housing Finish
Satin Brass
Includes
Light Bulb
Fixture Wattage
15
Bulb Technology
Integrated LED
Watts
15
Lumens
1100
Shade Type
Half Cylinder
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired

Description

Enhance your space with the Ella LED Wall Sconce, skillfully crafted from steel and acrylic for lasting appeal. Featuring integrated LED technology, this dimmable fixture offers efficient lighting and ambiance customization. With a linear shape and a modern-transitional style, the sconce adds a touch of elegance to your decor, making it a versatile and practical choice for both modern and transitional spaces. Integrated LED. Fixture is dimmable. Damp location. Linear fixture shape. Modern and transitional in style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.