Elm 4in. Outdoor LED Sconce, 120-277V, 20W, 5 CCT, Black

  • Mfr # ELMW0704LAJUDBK

  • Zoro # G016279336


product price:  $204.00
/ea
Free Shipping & Returns

Key Features

Fixture Housing Color
Black
Fixture Rated Life
50,000 hrs.
Lamp Type
Integrated LED
Fixture Width
8 in
Fixture Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMW0704LAJUDBK
Zoro #
G016279336
UPC #
37949507420
Country of Origin
China

Dimensions

Fixture Width
8 in
Fixture Height
4.25 in
Depth
7 in

Details

Fixture Housing Color
Black
Fixture Rated Life
50,000 hrs.
Lamp Type
Integrated LED
Fixture Voltage
120-277V
Lumens
1000
Material
Aluminum, Acrylic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
20 W
System Type
Hardwired
Light Fixture Shape
Globe/Circle
Light Bulb Included
Integrated

Description

The Elm LED outdoor sconce from AFX offers a sleek and modern look for your outdoor lighting needs. Its aluminum construction and built-in diffuser ensure even light distribution, making it a stylish and practical choice for your patio or entryway. Enjoy the combination of form and function with this statement outdoor LED sconce.


  • Aluminum construction for durability
  • Built-in diffuser for even light distribution
  • Provides a modern look for patios and entryways

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.