Zoro Homepage

Elsa 10in. Med Base Semi-Flush - Satin Nickel

  • Mfr # ESAC10MBSN

  • Zoro # G016283128


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Includes
1 x Flush Mount
Body Material
Steel, Acrylic
Lamp Type
Replaceable Bulb
Finish
Satin Nickel
Height
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESAC10MBSN
Zoro #
G016283128
UPC #
37949509196
Country of Origin
China

Dimensions

Height
9.75 in
Length
10 in
Width
10 in

Details

Includes
1 x Flush Mount
Body Material
Steel, Acrylic
Lamp Type
Replaceable Bulb
Finish
Satin Nickel
Slope Ceiling Adaptable
No
Title 24
Yes
Shade Color
Clear
Item
Flush Mount
Dimmable
No
Shade Material
Glass
Color
Satin Nickel, Silver
System Type
Hardwired
Diffuser Included
Yes
Orientation
Vertical
Assembly Required
Yes

Description

The Elsa flush mount offers a sleek and modern touch to your lighting arrangements. Crafted with a durable steel frame and accented with glass, it's perfect for enhancing the dcor of your living room or dining room. This transitional piece from AFX seamlessly blends into various styles, making it a versatile choice for any home.


  • Steel frame adds durability
  • Glass shade enhances light diffusion
  • Seamless integration with transitional styles
  • Versatile AFX design for any décor
  • Perfect for living room or dining room

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.