
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBRS0519L30D2BK
Zoro #
G3257881
UPC #
37949478409
Country of Origin
China
Dimensions
Height
19
Width
1.32
Details
Fixture Type
Sconce
Finish
Black
Item
Sconce
Voltage
120V - 277
Includes
Light Bulb
Bulb Type
LED
Shade Type
Rectangle
Watts
12
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Lumens
960
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.