Zoro Homepage

Emma 16in LED Vanity Light, Satin Nickel

  • Mfr # EMAV1604LAJUDSN

  • Zoro # G515278724


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
6.5 in
Width
16 in
Housing Finish
Satin Nickel
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMAV1604LAJUDSN
Zoro #
G515278724
UPC #
037949507994
Country of Origin
China

Dimensions

Height
6.5 in
Width
16 in

Details

Color
Silver
Item
Vanity
Housing Finish
Satin Nickel
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
Shade Color Family
White
Dimmable
Yes
Housing Material
Steel, Acrylic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
860
Shape
Linear
Average Life
50,000 hrs.
Orientation
Horizontal
Assembly Required
Full Assembly
Socket Type
Integrated LED
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
System Type
Hardwired
Backplate Extension
6.5 in

Description

The Emma LED Vanity by AFX effortlessly combines transitional charm with contemporary sophistication, making it the perfect choice for your bathroom vanity. With integrated LED lighting, this fixture delivers bright, efficient illumination while adding a touch of elegance. Its sleek lines and modern design make it a versatile addition to any dcor, whether you're seeking a minimalist, modern aesthetic or a more classic, transitional vibe. Enhance both the functionality and beauty of your space with this stylish and practical lighting solution.


  • • Integrated LED for energy efficiency
  • • Decorative vanity fixture features low profile decorative metal body with a white diffuser
  • • Transitional and contemporary style
  • • Steel construction for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.