Zoro Homepage

Emma 24in LED Vanity Light, Light Antique Brass

  • Mfr # EMAV2404LAJUDLB

  • Zoro # G415278718


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Light Antique Brass
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
Shade Color Family
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMAV2404LAJUDLB
Zoro #
G415278718
UPC #
037949508151
Country of Origin
China

Dimensions

Height
6.5 in
Width
24 in

Details

Color
Gold
Item
Vanity
Housing Finish
Light Antique Brass
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
Shade Color Family
White
Housing Material
Steel, Acrylic
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1460
Orientation
Horizontal
Average Life
50,000 hrs.
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Shape
Linear
Socket Type
Integrated LED
Assembly Required
Full Assembly
System Type
Hardwired
Backplate Extension
6.5 in

Description

The Emma LED Vanity from AFX features a sleek, contemporary design that complements any bathroom vanity setup. With integrated LED lighting, it offers exceptional illumination while being energy-efficient and dimmable, allowing you to effortlessly create the ideal ambiance. Whether enhancing a transitional or modern space, this fixture combines style and functionality for a truly refined bathroom experience.


  • • Features integrated LED for efficient lighting
  • • Decorative vanity fixture features low profile decorative metal body with a white diffuser
  • • Dimmable function for customized lighting
  • • Vertical orientation enhances modern appeal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.