Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emma 6in LED Flush Mount, Black

  • Mfr # EMAF06LAJD1BK

  • Zoro # G014832403


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Lamp Type
Integrated LED
Voltage
120V
Height
0.9 in
Lumens
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMAF06LAJD1BK
Zoro #
G014832403
UPC #
037949505884
Country of Origin
China

Dimensions

Width
6 in
Height
0.9 in

Details

Lamp Type
Integrated LED
Voltage
120V
Lumens
850
Dimmable
Yes
Finish
Black
Glass Color
Black
Title 24
Yes
Housing Material
Steel, Glass
Rated Life
50,000 hrs.
Fixture Shape
Round
Color Temperature
2700K/3000K/3500K/4000K/5000K
Includes
1 x Ceiling
System Type
Hardwire
Shade Material
Acrylic
Orientation
Horizontal
Shade Color
White
Assembly Required
Full Assembly

Description

The Emma Ceiling Light from AFX is a blend of Modern and Contemporary styles that brings a unique aesthetic to your home. Made with robust Steel to ensure long-lasting performance, the round Acrylic shade adds elegance and diffuses the LED light evenly across your room. Whether you're looking to illuminate your Kitchen, Bedroom, or Office, this versatile Ceiling Light complements any space perfectly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.