Zoro Homepage

Emma 6in LED Flush Mount, Satin Brass

  • Mfr # EMAF06LAJD1SB

  • Zoro # G614832407


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Voltage
120V
Height
0.9 in
Lumens
850
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMAF06LAJD1SB
Zoro #
G614832407
UPC #
037949505907
Country of Origin
China

Dimensions

Width
6 in
Height
0.9 in

Details

Lamp Type
Integrated LED
Voltage
120V
Lumens
850
Dimmable
Yes
Finish
Satin Brass
Glass Color
Gold
Fixture Shape
Round
Rated Life
50,000 hrs.
Housing Material
Steel, Glass
Includes
1 x Ceiling
Color Temperature
2700K/3000K/3500K/4000K/5000K
Title 24
Yes
Shade Material
Acrylic
System Type
Hardwire
Assembly Required
Full Assembly
Orientation
Horizontal
Shade Color
White

Description

The Emma Ceiling Light from AFX is a blend of Modern and Contemporary styles that brings a unique aesthetic to your home. Made with robust Steel to ensure long-lasting performance, the round Acrylic shade adds elegance and diffuses the LED light evenly across your room. Whether you're looking to illuminate your Kitchen, Bedroom, or Office, this versatile Ceiling Light complements any space perfectly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.