Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eon 11in. LED Flush Mount - 24W - White

  • Mfr # EONF11LAJD1WH

  • Zoro # G416283155


product price: $46.00
/ea

Key Features

Title 24
Yes
Finish
White
Length
11 in
CRI
90
Color temp
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EONF11LAJD1WH
Zoro #
G416283155
UPC #
37949510208
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Height
0.88 in
Depth
11 in

Details

Title 24
Yes
Item
Flush Mount
Finish
White
CRI
90
Color temp
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Shade Color
White
Lamp Type
Integrated LED
Voltage
120V
Body Material
Steel, Acrylic
Shade Material
Acrylic
Color
White
Dimmable
Yes
Lumens
1740
Slope Ceiling Adaptable
No
Includes
1 x Flush Mount
Diffuser Included
Yes
Assembly Required
Yes
Orientation
Vertical
System Type
Hardwired
Diffuser
Yes
Housing Material
Steel
Damp/Wet Rating
Wet

Description

Illuminate your home with the sleek and modern Eon LED Flush Mount. Perfect for living rooms or dining rooms, this stylish fixture from AFX adds a touch of elegance with its integrated LED lighting. Featuring a 5CCT adjustable setting and a convenient snap-in bracket, it provides customizable lighting options to suit your space. Ideal for those seeking both functionality and design, the Eon flush mount enhances any room with its versatility and sophisticated look.


  • Features integrated LED lighting
  • Crafted from durable steel and acrylic
  • Dimmable for customized lighting
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Convenient snap-in bracket for quick and easy installation, making setup a breeze without the hassle.
  • Dimmable with TRIAC/ELV dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.