Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eon - 14in LED Flush Mount - Satin Nickel

  • Mfr # EONF14LAJD1SN

  • Zoro # G922653008


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Dimmable
Yes
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EONF14LAJD1SN
Zoro #
G922653008
UPC #
037949511649
Country of Origin
China

Dimensions

Height
1 in
Width
14 in
Depth
14 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Dimmable
Yes
Item
Ceiling Light
Housing Finish
Satin Nickel
Lumens
2200
Diffuser
Yes
Shade Material
Acrylic
System Type
Hardwired
Color
Silver, Chrome, Nickel
Rated Life
50,000 hrs.
Housing Material
Steel
Damp/Wet Rating
Wet

Description

Illuminate your home with the sleek and modern Eon LED Flush Mount. Perfect for living rooms or dining rooms, this stylish fixture from AFX adds a touch of elegance with its integrated LED lighting. Featuring a 5CCT adjustable setting and a convenient snap-in bracket, it provides customizable lighting options to suit your space. Ideal for those seeking both functionality and design, the Eon flush mount enhances any room with its versatility and sophisticated look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.