Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eon 5in. LED Flush Mount - 8W - White

  • Mfr # EONF05LAJD1WH

  • Zoro # G216283065


product price: $19.00
/ea

Key Features

Shade Material
Acrylic
Rated Life
50,000 hrs.
CRI
90
Voltage
120V
Body Material
Steel, Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EONF05LAJD1WH
Zoro #
G216283065
UPC #
37949510147
Country of Origin
China

Dimensions

Length
5 in
Width
5 in
Height
0.88 in
Depth
5 in

Details

Shade Material
Acrylic
Rated Life
50,000 hrs.
CRI
90
Voltage
120V
Body Material
Steel, Acrylic
Item
Flush Mount
Includes
1 x Flush Mount
Dimmable
Yes
Lumens
460
Color
White
Shade Color
White
Lamp Type
Integrated LED
Color temp
2700K/3000K/3500K/4000K/5000K
Finish
White
Slope Ceiling Adaptable
No
Title 24
Yes
System Type
Hardwired
Orientation
Vertical
Assembly Required
Yes
Diffuser Included
Yes
Diffuser
Yes
Damp/Wet Rating
Wet
Housing Material
Steel

Description

Illuminate your home with the sleek and modern Eon LED Flush Mount. Perfect for living rooms or dining rooms, this stylish fixture from AFX adds a touch of elegance with its integrated LED lighting. Featuring a 5CCT adjustable setting and a convenient snap-in bracket, it provides customizable lighting options to suit your space. Ideal for those seeking both functionality and design, the Eon flush mount enhances any room with its versatility and sophisticated look.


  • Features integrated LED lighting
  • Crafted from durable steel and acrylic
  • Dimmable for customized lighting
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Convenient snap-in bracket for quick and easy installation, making setup a breeze without the hassle.
  • Dimmable with TRIAC/ELV dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.