Zoro Homepage

Eon 7in. LED Flush Mount - 12W - White

  • Mfr # EONF07LAJD1WH

  • Zoro # G316283057


product price: $26.00
/ea

Key Features

Length
7 in
Body Material
Steel, Acrylic
Voltage
120V
Title 24
Yes
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EONF07LAJD1WH
Zoro #
G316283057
UPC #
37949510161
Country of Origin
China

Dimensions

Length
7 in
Height
0.88 in
Width
7 in
Depth
7 in

Details

Body Material
Steel, Acrylic
Voltage
120V
Item
Flush Mount
Title 24
Yes
Lamp Type
Integrated LED
Shade Color
White
Color
White
Includes
1 x Flush Mount
Lumens
800
Slope Ceiling Adaptable
No
Shade Material
Acrylic
Color temp
2700K/3000K/3500K/4000K/5000K
Finish
White
CRI
90
Rated Life
50,000 hrs.
Dimmable
Yes
System Type
Hardwired
Orientation
Vertical
Diffuser Included
Yes
Assembly Required
Yes
Diffuser
Yes
Damp/Wet Rating
Wet
Housing Material
Steel

Description

Illuminate your home with the sleek and modern Eon LED Flush Mount. Perfect for living rooms or dining rooms, this stylish fixture from AFX adds a touch of elegance with its integrated LED lighting. Featuring a 5CCT adjustable setting and a convenient snap-in bracket, it provides customizable lighting options to suit your space. Ideal for those seeking both functionality and design, the Eon flush mount enhances any room with its versatility and sophisticated look.


  • Features integrated LED lighting
  • Crafted from durable steel and acrylic
  • Dimmable for customized lighting
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Convenient snap-in bracket for quick and easy installation, making setup a breeze without the hassle.
  • Dimmable with TRIAC/ELV dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.