Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eon 9in. LED Flush Mount - 18W - Black

  • Mfr # EONF09LAJD1BK

  • Zoro # G516283062


product price: $32.00
/ea

Key Features

Shade Color
White
Height
0.88 in
Dimmable
Yes
Voltage
120V
Title 24
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EONF09LAJD1BK
Zoro #
G516283062
UPC #
37949510192
Country of Origin
China

Dimensions

Height
0.88 in
Width
9 in
Length
9 in
Depth
9 in

Details

Shade Color
White
Dimmable
Yes
Voltage
120V
Title 24
Yes
Lumens
1100
Slope Ceiling Adaptable
No
Shade Material
Acrylic
CRI
90
Color temp
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Color
Black
Includes
1 x Flush Mount
Body Material
Steel, Acrylic
Item
Flush Mount
Lamp Type
Integrated LED
Finish
Black
Diffuser Included
Yes
Orientation
Vertical
System Type
Hardwired
Assembly Required
Yes
Diffuser
Yes
Housing Material
Steel
Damp/Wet Rating
Wet

Description

Illuminate your home with the sleek and modern Eon LED Flush Mount. Perfect for living rooms or dining rooms, this stylish fixture from AFX adds a touch of elegance with its integrated LED lighting. Featuring a 5CCT adjustable setting and a convenient snap-in bracket, it provides customizable lighting options to suit your space. Ideal for those seeking both functionality and design, the Eon flush mount enhances any room with its versatility and sophisticated look.


  • Features integrated LED lighting
  • Crafted from durable steel and acrylic
  • Dimmable for customized lighting
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Convenient snap-in bracket for quick and easy installation, making setup a breeze without the hassle.
  • Dimmable with TRIAC/ELV dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.