Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eris 10in LED Flush Mount, Light Antique

  • Mfr # EISF10LAJUDLB

  • Zoro # G514832392


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Voltage
120-277V
Height
10 in
Lumens
700
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EISF10LAJUDLB
Zoro #
G514832392
UPC #
037949506836
Country of Origin
China

Dimensions

Width
10 in
Height
10 in

Details

Lamp Type
Integrated LED
Voltage
120-277V
Lumens
700
Dimmable
Yes
Finish
Light Antique Brass
Glass Color
Gold
Housing Material
Steel, Acrylic
Title 24
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Includes
1 x Ceiling
Fixture Shape
Globe/Circle
Rated Life
50,000 hrs.
Orientation
Horizontal
System Type
Hardwire
Shade Material
Acrylic
Assembly Required
Partial Assembly
Shade Color
White

Description

Embrace a contemporary aesthetic in your home with the Eris LED ceiling light. Its steel and acrylic design brings a touch of modern sophistication perfect for any room update. With its flushmount configuration, the Eris ceiling light is an ideal solution for lower-ceilinged spaces like the hallway or foyer, infusing these areas with pleasant, diffuse light. Imagine this piece illuminating your spaces while elevating your home's decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.