Zoro Homepage

Evanston 12" LED Sconce - 17W 120-277V - Satin Nickel

  • Mfr # EVNS0512LAJUDSN

  • Zoro # G2500562


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Sconce
Height
12
Width
5.5
Finish
Satin Nickel
Voltage
120V-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNS0512LAJUDSN
Zoro #
G2500562
UPC #
037949474135
Country of Origin
China

Dimensions

Height
12
Width
5.5
Length
4

Details

Fixture Type
Sconce
Finish
Satin Nickel
Item
Sconce
Voltage
120V-277
Includes
Light Bulb
Bulb Type
Integrated LED
Damp/Wet Rating
cETL Damp
Watts
17
Power Source
Hardwired
Shade Type
Cylinder
Lumens
842

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.