
Everly 12-in. Outdoor LED Wall Sconce, Adjustable CCT, Black
Mfr # EVYW070418LAJMVBK
Zoro # G910381005
product price: $134.00
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Width
4.5"
Height
12"
Length
7"
Light Technology
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVYW070418LAJMVBK
Zoro #
G910381005
UPC #
037949500131
Country of Origin
China
Dimensions
Width
4.5"
Height
12"
Length
7"
Details
Item
Wall Sconce
Voltage
120-277V
Light Technology
Integrated LED
Lens Material
90% Aluminum, 10% Glass
Lumens
2100
Number of Light Bulbs Required
2
Fixture Wattage
24
Color Temperature
3000K/3500K/4000K
Finish
Black
Description
Illuminate your outdoor spaces with the Everly Outdoor LED Wall Sconce, expertly crafted from durable aluminum and glass. Its frosted glass diffuser creates a soft and inviting glow, complementing the sconce's die cast aluminum construction. With standard mounting holes and hardware included, this modern-transitional style sconce offers both easy installation and the convenience of adjustable color temperature, allowing you to personalize your outdoor lighting experience. This item has a frosted glass diffuser. Die cast aluminum construction. Standard mounting holes and hardware are included. Power supply connections must be made insde a junction box not included. Modern and transitional in style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.