
Everly 12-in. Outdoor LED Wall Sconce, Adjustable CCT, Satin Nickel
Mfr # EVYW070418LAJMVSN
Zoro # G110381003
product price: $153.00
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Width
4.5"
Height
12"
Length
7"
Light Technology
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVYW070418LAJMVSN
Zoro #
G110381003
UPC #
037949500148
Country of Origin
China
Dimensions
Width
4.5"
Height
12"
Length
7"
Details
Item
Wall Sconce
Voltage
120-277V
Light Technology
Integrated LED
Lens Material
90% Aluminum, 10% Glass
Lumens
2100
Number of Light Bulbs Required
2
Color Temperature
3000K/3500K/4000K
Fixture Wattage
24
Finish
Satin Nickel
Description
Illuminate your outdoor spaces with the Everly Outdoor LED Wall Sconce, expertly crafted from durable aluminum and glass. Its frosted glass diffuser creates a soft and inviting glow, complementing the sconce's die cast aluminum construction. With standard mounting holes and hardware included, this modern-transitional style sconce offers both easy installation and the convenience of adjustable color temperature, allowing you to personalize your outdoor lighting experience. This item has a frosted glass diffuser. Die cast aluminum construction. Standard mounting holes and hardware are included. Power supply connections must be made insde a junction box not included. Modern and transitional in style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.