
Everly 5-in. Outdoor LED Ceiling Light, Adjustable CCT, Satin Nickel
Mfr # EVYW0405LAJD2SN
Zoro # G210380968
product price: $105.00
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Lumens
1000
Color Temperature
3000K/3500K/4000K
Width
4.25"
Type
Ceiling Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVYW0405LAJD2SN
Zoro #
G210380968
UPC #
37949500162
Country of Origin
China
Dimensions
Width
4.25"
Length
4.25"
Height
4.75"
Details
Voltage
120-277V
Lumens
1000
Color Temperature
3000K/3500K/4000K
Housing Finish
Satin Nickel
Type
Ceiling Light
Max. Wattage
12
Number of Light Bulbs Required
1
Lamp Type
Integrated LED
Fixture Housing Material
90% Aluminum, 10% Glass
Description
Illuminate your outdoor spaces with the Everly Outdoor LED Ceiling Light, thoughtfully constructed from durable aluminum and glass. The frosted glass diffuser creates a gentle and inviting illumination, perfectly complementing its die cast aluminum build. This versatile light, featuring standard mounting holes and hardware for easy installation, combines modern-transitional style with the convenience of adjustable color temperature, offering a tailored lighting experience to enhance your outdoor ambiance. This item has a frosted glass diffuser. Die cast aluminum construction. Standard mounting holes and hardware are included. Power supply connections must be made insde a junction box not included. Modern and transitional in style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.