Zoro Homepage

Everly 8-in. Outdoor LED Wall Sconce, Adjustable CCT, Black

  • Mfr # EVYW070410LAJMVBK

  • Zoro # G710381007


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Width
4.5"
Height
8"
Length
7"
Light Technology
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVYW070410LAJMVBK
Zoro #
G710381007
UPC #
37949500117
Country of Origin
China

Dimensions

Width
4.5"
Height
8"
Length
7"

Details

Item
Wall Sconce
Voltage
120-277V
Light Technology
Integrated LED
Lens Material
90% Aluminum, 10% Glass
Lumens
1050
Number of Light Bulbs Required
1
Color Temperature
3000K/3500K/4000K
Fixture Wattage
12
Finish
Black

Description

Illuminate your outdoor spaces with the Everly Outdoor LED Wall Sconce, expertly crafted from durable aluminum and glass. Its frosted glass diffuser creates a soft and inviting glow, complementing the sconce's die cast aluminum construction. With standard mounting holes and hardware included, this modern-transitional style sconce offers both easy installation and the convenience of adjustable color temperature, allowing you to personalize your outdoor lighting experience. This item has a frosted glass diffuser. Die cast aluminum construction. Standard mounting holes and hardware are included. Power supply connections must be made insde a junction box not included. Modern and transitional in style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.