Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Mount, 120 V, 15 W, 2 1/2" L

  • Mfr # OSCF11LAJD1SN

  • Zoro # G006129641


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Voltage
120V
Height
2.5
Lumens
1500
Watts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSCF11LAJD1SN
Zoro #
G006129641
UPC #
037949490920
Country of Origin
China

Dimensions

Width
1.37
Height
2.5
Diameter
11 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
2 1/2 in

Details

Housing Finish
Satin Nickel
Voltage
120V
Lumens
1500
Watts
15
Dimmable
Yes
Finish
Satin Nickel
Item
Flush Mount
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lighting Technology
LED
Fixture Type
Flush Mount
Standards
cETLus
Series
OSCF
Rated Life
50,000 hr
Housing Color
Satin Nickel
Includes
Light Bulb
Lighting Certification
Unrated
Color Rendering Index
90
Housing Material
Die Formed Steel
Compliance Type
CA Title 24, JA8
Dimming Method
ELV/TRIAC
Lens Material
Acrylic
Mounting Hardware Included
Mounting Hardware
Maximum Fixture Wattage
15 W
Includes Bulb
Yes
Light Output
1,500 lm
Environmental Rating
Damp Location Rated
Slope Ceiling Adaptable
No
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Integrated LED
Shade Type
Round

Description

FlushMount, Diameter 11 in, Overall Length Not Applicable, Series OSCF, Light Output 1,500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 15 W, Voltage 120V AC, Overall Height 2 1/2 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Die Formed Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.