Flush Mount, 2700 lm, 34 W, Ceiling, PK2
Mfr # C2F14L5AJUDWH
Zoro # G921692183
product price: $131.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2F14L5AJUDWH
Zoro #
G921692183
UPC #
037949505204
Country of Origin
Viet Nam
Description
Flush Mount, Diameter 14 in, Overall Length Not Applicable, Series C2F, Light Output 2,700 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 34 W, Voltage 120 to 277V AC, Overall Height 4 3/8 in, Overall Width Not Applicable, Housing Color White, Housing Finish White, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Dimming Method ELV/TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.