
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FTS4241800L30D1WH
Zoro #
G1243087
UPC #
37949430407
Country of Origin
China
Dimensions
Height
24"
Length
3.5"
Width
4"
Details
Item
Fulted LED Wall Sconce
Lamp Type
Led
Finish
Steel
Material
Acrylic
Type
Wall Sconce
Watts
23
Voltage
12V
Description
Fulted LED Wall Sconce
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.