Shop AFX
See all product information
Create Account
Fulton - LED Outdoor Sconce - 24in - Black
- Mfr # FTNW0424LAJUDBK
- Zoro # G622985256
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Width
4.13 in
Light Fixture Shape
Linear
Fixture Housing Color
Black, White
Lumens
1600 lm
Housing Material
Aluminum, Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTNW0424LAJUDBK
- Zoro #
- G622985256
- UPC #
- 037949513933
- Country of Origin
- China
Dimensions
- Width
- 4.13 in
- Shade Height
- N/A in
- Shade Depth
- N/A in
- Shade Width
- N/A in
- Extension Length
- 3.88
- Length
- 3.88 in
- Height
- 24 in
Details
- Item
- Outdoor Sconce
- Light Fixture Shape
- Linear
- Fixture Housing Color
- Black, White
- Lumens
- 1600 lm
- Housing Material
- Aluminum, Acrylic
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Series
- Fulton
- Wattage Equivalency
- 160 W
- Voltage
- 120V to 277V
- Dimmable
- Yes
- Shade Material
- Acrylic
- Shade Color
- White
- Fixture Material
- Aluminum
- Lamp Type
- Integrated LED
- Finish
- Black
- System Type
- Hardwired
Description
The Fulton LED Outdoor Sconce is crafted from durable aluminum and acrylic, offering a sleek and contemporary look perfect for any outdoor setting. Its integrated LED design provides efficient lighting and can be mounted both horizontally and vertically for versatile styling in your outdoor spaces.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.