This item is Discontinued.

Afx Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass FUV500540LAJD2SN

Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (Discontinued)

  • Mfr # FUV500540LAJD2SN
  • Zoro # G2111080
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FUV500540LAJD2SN
Zoro #
G2111080
UPC #
37949446941
Country of Origin
China

Dimensions

Height
5.38
Width
8

Details

Item
Bath/Vanity Light
Voltage
120V-277
Fixture Type
Bath/Vanity Light
Finish
Satin Nickel
Includes
Light Bulb
Color Temperature
3000/3500/4000
Watts
49
Bulb Type
LED
Damp/Wet Rating
ETL,FCC Damp

Description

This Fusion LED vanity is highly decorative style adding beauty and light to any room. An excellent alternative solutions to incandescent or CFL fixture with long lasting and energy saving LED technology. Ideal use for general lighting in indoor residential, commercial, and hospitality applications.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.