Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gage 3 Light Rnd LED Fixed Rail, Chrome

  • Mfr # GGEF1313L30D1PC

  • Zoro # G403528474


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Color Temperature
3000K
Voltage
120V AC
Series
Gage
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGEF1313L30D1PC
Zoro #
G403528474
UPC #
037949468660
Country of Origin
China

Dimensions

Diameter
15 7/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
6 in

Details

Lighting Technology
LED
Color Temperature
3000K
Voltage
120V AC
Series
Gage
Standards
cETLus Listed
Rated Life
50,000 hr
Includes
Fixed Track With Heads
Item
Gage 3 Light Round LED Fixed Rail
Color Rendering Index
90
Diffuser Material
Acrylic
Maximum Wattage
21 W
Head Housing Color
Polished Chrome
Shade Material
Steel
Lighting Certification
ENERGY STAR
Compliance Type
Not Available
Fixture Adjustability
Fixed
Track Housing Finish
Polished Chrome
Shade Finish
Polished Chrome
Includes Bulb
Yes
Number of Heads
3
Diffuser Finish
Frosted
For Bulb Type
Integrated LED
Environmental Rating
Damp Location Rated
Light Output
1,277 lm, 1,900 lm
Head Rotation Range
350 Degrees
Includes Lamp
Yes
Track Housing Material
Steel

Description

LED Fixed Rail, Series Gage, Track Housing Finish Polished Chrome, Diffuser Finish Frosted, Light Output 1,277 lm, 1,900 lm, Maximum Wattage 21 W, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Compliance Type Not Available, Diameter 15 7/8 in, Diffuser Material Acrylic, Environmental Rating Damp Location Rated, Fixture Adjustability Fixed, Fixture Shape Circular, For Bulb Type Integrated LED, Head Housing Color Polished Chrome, Head Rotation Range 350 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.