Zoro Homepage
This item is Discontinued.
Afx Gallery 14" LED Sconce - Satin Brass GLYS140512L30D1SB

Gallery 14" LED Sconce - Satin Brass (Discontinued)

  • Mfr # GLYS140512L30D1SB
  • Zoro # G704985594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLYS140512L30D1SB
Zoro #
G704985594
UPC #
37949482550
Country of Origin
China

Dimensions

Height
14
Width
3.4
Length
2.5

Details

Fixture Type
Wall Sconce
Dimmable
Yes
Finish
Satin Brass
Item
Wall Sconce
Glass Color
Satin Brass
Lamp Watts - Fixtures
15W
Housing Material
Steel, Glass
Voltage
120V
Lamp Watts
15
Lamp Included
Yes
Lamp Type
Integrated LED
Series
Gallery
Lamp Quantity
1
Includes
Light Bulb
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Watts
15
Bulb Type
Integrated LED
Lumens
1200
Shade Type
Rectangular

Description

The AFX Gallery LED Sconce is the statement piece you need for your entryway, hallway, or bedroom. This contemporary wall sconce lamp features beautiful design elements such as the decorative metal band and back plate and a printed pattern on the glass diffuser. Give your home a stylish pop with the AFX Gallery LED Sconce. | ADA,cETLus,Dimmable | Contemporary LED wall sconce featuring a stand-off glass diffuser with printed pattern. | Decorative metal band and back plate. |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.