
Gallery - 14in LED Wall Sconce - 14W - Light Antique Brass
Mfr # GLYS0514LAJUDLB
Zoro # G122652948
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120-277V
Dimmable
Yes
Finish
Light Antique Brass
Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLYS0514LAJUDLB
Zoro #
G122652948
UPC #
037949510574
Country of Origin
China
Dimensions
Width
5 in
Height
14 in
Depth
2.5 in
Details
Fixture Voltage
120-277V
Item
Wall Sconce
Dimmable
Yes
Finish
Light Antique Brass
Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulb Type
Integrated LED
Damp/Wet Rating
Damp
Shade Material
Acrylic
Diffuser
Yes
Orientation
Vertical
Rated Life
50,000 hrs.
Color
Brass, Brown
System Type
Hardwired
Lumens
460
Housing Material
Aluminum
Description
The Gallery LED Wall Sconce features a contemporary design with a stand off glass diffuser showcasing a subtle printed pattern. Framed by a decorative metal band and sleek backplate, this fixture combines architectural elegance with versatile functionality. Equipped with 5CCT selectable LED technology, it lets you customize your lighting-from warm to cool tones-to perfectly suit living rooms, hallways, patios, or entryways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.