Zoro Homepage

Gallery - 20in LED Wall Sconce - 20W - Light Antique Brass

  • Mfr # GLYS0520LAJUDLB

  • Zoro # G022652895


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120-277V
Width
5 in
Finish
Light Antique Brass
Dimmable
Yes
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLYS0520LAJUDLB
Zoro #
G022652895
UPC #
037949510604
Country of Origin
China

Dimensions

Width
5 in
Height
20 in
Depth
2.5 in

Details

Fixture Voltage
120-277V
Finish
Light Antique Brass
Dimmable
Yes
Item
Wall Sconce
Bulb Type
Integrated LED
Damp/Wet Rating
Damp
Housing Material
Aluminum
Lumens
640
Color Temperature
2700K/3000K/3500K/4000K/5000K
Shade Material
Acrylic
Color
Brass, Brown
Orientation
Vertical
Diffuser
Yes
Rated Life
50,000 hrs.
System Type
Hardwired

Description

The Gallery LED Wall Sconce features a contemporary design with a stand off glass diffuser showcasing a subtle printed pattern. Framed by a decorative metal band and sleek backplate, this fixture combines architectural elegance with versatile functionality. Equipped with 5CCT selectable LED technology, it lets you customize your lighting-from warm to cool tones-to perfectly suit living rooms, hallways, patios, or entryways.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.