Zoro Homepage

Gallery - 20in LED Wall Sconce - 20W - Satin Nickel

  • Mfr # GLYS0520LAJUDSN

  • Zoro # G622652950


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Height
20 in
Finish
Satin Nickel
Dimmable
Yes
Fixture Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLYS0520LAJUDSN
Zoro #
G622652950
UPC #
037949510598
Country of Origin
China

Dimensions

Width
5 in
Height
20 in
Depth
2.5 in

Details

Finish
Satin Nickel
Dimmable
Yes
Fixture Voltage
120-277V
Item
Wall Sconce
Lumens
640
Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulb Type
Integrated LED
Housing Material
Aluminum
Damp/Wet Rating
Damp
System Type
Hardwired
Shade Material
Acrylic
Rated Life
50,000 hrs.
Orientation
Vertical
Color
Nickel, Chrome, Silver
Diffuser
Yes

Description

The Gallery LED Wall Sconce features a contemporary design with a stand off glass diffuser showcasing a subtle printed pattern. Framed by a decorative metal band and sleek backplate, this fixture combines architectural elegance with versatile functionality. Equipped with 5CCT selectable LED technology, it lets you customize your lighting-from warm to cool tones-to perfectly suit living rooms, hallways, patios, or entryways.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.