
Gallery LED Sconce - Satin Nickel Finish - Clear Shade (Discontinued)
- Mfr # GLYS140512L30D1SN
- Zoro # G2113847
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLYS140512L30D1SN
Zoro #
G2113847
UPC #
37949446392
Country of Origin
China
Dimensions
Height
14
Width
3
Details
Fixture Type
Wall Sconce
Finish
Satin Nickel
Item
Wall Sconce
Voltage
120V
Includes
Light Bulb
Damp/Wet Rating
RoHS,ETL,FCC,cETLus Damp
Bulb Type
LED
Watts
15
Description
Modern design featuring a satin nickel backplate and decorative band
Clear glass diffuser with printed pattern
Mounts to standard junction box (not included)
Die cast metal diffuser bracket, stamped metal backplate
Compatible with residential dimmers (not included)
Clear glass diffuser with printed pattern
Mounts to standard junction box (not included)
Die cast metal diffuser bracket, stamped metal backplate
Compatible with residential dimmers (not included)
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.