Gates, 10'' LED Wall Sconce, Black
- Mfr # GATS0610LAJD1BK
- Zoro # G123783788
product price:Â
$
96.59
/ea
Key Features
Shade Shape
Globe
Color
Light Antique Brass, White
Body Material
Steel, Glass
Shade Color
White
Housing Finish
Light Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GATS0610LAJD1BK
- Zoro #
- G123783788
- UPC #
- 37949515012
- Country of Origin
- Viet Nam
- Shade Shape
- Globe
- Color
- Light Antique Brass, White
- Item
- Pendant
- Body Material
- Steel, Glass
- Shade Color
- White
- Housing Finish
- Light Antique Brass
- Fixture Material
- Steel
- Fixture Voltage
- 120V to 277V
- Shade Material
- Glass
- Light Fixture Shape
- Cylinder
- Canopy Shape
- Round
Dimensions
- Length
- 7.38 in
- Width
- 7.38 in
- Height
- 16 in
Description
Illuminate your home with the stylish Gates 10'' LED Wall Sconce, featuring a flattened globe design and ornamental metal accents. This modern addition is perfect for spaces like the foyer or hallway, offering customizable lighting with its 5-in-1 CCT feature. Its sleek steel and acrylic construction complements contemporary and transitional decor with ease.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.