Zoro Homepage
This item is Discontinued.
Afx Gates 12" LED Wall Sconce - Satin Brass GATS0610L30D1SB

Gates 12" LED Wall Sconce - Satin Brass (Discontinued)

  • Mfr # GATS0610L30D1SB
  • Zoro # G105831384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GATS0610L30D1SB
Zoro #
G105831384
UPC #
037949491606
Country of Origin
China

Dimensions

Height
10
Width
1.8
Length
4

Details

Fixture Type
Wall Light
Finish
Satin Brass
Item
Wall Light
Lamp Included
Yes
Housing Material
70% Steel 30% Acrylic
Voltage
120V
Includes
Light Bulb
Shade Type
Globe
Lumens
356
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Watts
7

Description

The AFX 12” LED Wall Sconce in Satin Brass is a sleek and unique light fixture to add to any modern home. The round acrylic diffuser emits just the right amount of light for your particular space. This indoor wall sconce lamp can be mounted either vertically or horizontally to best fit wherever you need it whether it’s your hallway, entryway, or bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.