This item is Discontinued.

Afx Gates 12" LED Wall Sconce - Satin Nickel GATS0610L30D1SN

This item is Discontinued.

Afx

Gates 12" LED Wall Sconce - Satin Nickel (Discontinued)

Mfr # GATS0610L30D1SN
Zoro # G905831386
UPC # 37949491613
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GATS0610L30D1SN
Zoro #
G905831386
UPC #
37949491613
Country of Origin
China

Dimensions

Height
10
Width
1.8
Length
4

Details

Fixture Type
Wall Light
Finish
Satin Nickel
Item
Wall Light
Voltage
120V
Housing Material
70% Steel 30% Acrylic
Lamp Included
Yes
Includes
Light Bulb
Lumens
356
Power Source
Hardwired
Watts
7
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Shade Type
Globe

Description

The AFX 12” LED Wall Sconce in Satin Nickel is a sleek and unique light fixture to add to any modern home. The round acrylic diffuser emits just the right amount of light for your particular space. This indoor wall sconce lamp can be mounted either vertically or horizontally to best fit wherever you need it whether it’s your hallway, entryway, or bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.