Zoro Homepage
This item is Discontinued.
Afx Gates 24" LED Vanity Light - Black GATV2406L30D1BK

Gates 24" LED Vanity Light - Black (Discontinued)

  • Mfr # GATV2406L30D1BK
  • Zoro # G105831414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GATV2406L30D1BK
Zoro #
G105831414
UPC #
037949491651
Country of Origin
China

Dimensions

Height
4.5
Length
24
Width
3.8

Details

Item
Bath/Vanity Light
Voltage
120V
Number of Lights
3
Shade Material
70% Steel 30% Acrylic
Shade Type
Globe
Fixture Type
Bath/Vanity Light
Finish
Black
Lamp Included
Yes
Includes
Light Bulb
Watts
20
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Color Temperature
3000K
Lumens
1100
Bulb Type
Integrated LED

Description

Fancy up your bathroom vanity with the AFX 24” LED Vanity Light in Black. This vanity light fixture features three round acrylic diffusers and a black finish. The fixture can be installed either vertically or horizontally to meet the needs of your particular space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.