Zoro Homepage
This item is Discontinued.
Afx Gates 24" LED Vanity Light - Satin Brass GATV2406L30D1SB

Gates 24" LED Vanity Light - Satin Brass (Discontinued)

  • Mfr # GATV2406L30D1SB
  • Zoro # G505831359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GATV2406L30D1SB
Zoro #
G505831359
UPC #
037949491637
Country of Origin
China

Dimensions

Height
4.5
Length
24
Width
3.8

Details

Item
Bath/Vanity Light
Voltage
120V
Number of Lights
3
Shade Material
70% Steel 30% Acrylic
Shade Type
Globe
Lamp Included
Yes
Finish
Satin Brass
Fixture Type
Bath/Vanity Light
Includes
Light Bulb
Color Temperature
3000K
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Power Source
Hardwired
Watts
20
Lumens
1200

Description

Fancy up your bathroom vanity with the AFX 24” LED Vanity Light in Satin Brass. This vanity light fixture features three round acrylic diffusers and a black finish. The fixture can be installed either vertically or horizontally to meet the needs of your particular space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.