Zoro Homepage
This item is Discontinued.
Afx Gates 24" LED Vanity Light - Satin Nickel GATV2406L30D1SN

Gates 24" LED Vanity Light - Satin Nickel (Discontinued)

  • Mfr # GATV2406L30D1SN
  • Zoro # G305831382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GATV2406L30D1SN
Zoro #
G305831382
UPC #
37949491644
Country of Origin
China

Dimensions

Height
4.5
Length
24
Width
3.8

Details

Item
Bath/Vanity Light
Voltage
120V
Number of Lights
3
Shade Material
70% Steel 30% Acrylic
Shade Type
Globe
Finish
Satin Nickel
Lamp Included
Yes
Fixture Type
Bath/Vanity Light
Includes
Light Bulb
Lumens
1200
Color Temperature
3000K
Watts
20
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp

Description

Fancy up your bathroom vanity with the AFX 24” LED Vanity Light in Satin Nickel. This vanity light fixture features three round acrylic diffusers and a black finish. The fixture can be installed either vertically or horizontally to meet the needs of your particular space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.