Shop AFX
See all product information
Create Account
Gates, 24'' LED Vanity Light, Satin Nickel
- Mfr # GATV2406LAJD1SN
- Zoro # G823783798
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Height
5-1/2 in
Shade Color Family
White
Canopy Shape
Rectangular
Housing Material
Steel, Acrylic
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GATV2406LAJD1SN
- Zoro #
- G823783798
- UPC #
- 37949515067
- Country of Origin
- Viet Nam
- Item
- Vanity Light
- Shade Color Family
- White
- Canopy Shape
- Rectangular
- Housing Material
- Steel, Acrylic
- Shade Shape
- Globe
- Light Fixture Shape
- Rectangle/square
- Voltage
- 120V
- Housing Finish
- Satin Nickel
- Color
- Satin Nickel, White
- Shade Material
- Acrylic
- Fixture Material
- Steel
Dimensions
- Height
- 5-1/2 in
- Width
- 24 in
- Length
- 4.13 in
Description
The Gates 24'' LED Vanity Light features a unique flattened globe design with ornamental metal accents that adds a touch of modern elegance to any space. With its versatile design, it can be installed vertically or horizontally, making it perfect for a bathroom or hallway. The integrated LED technology offers a 5-in-1 CCT for customizable lighting to enhance your home's ambiance.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.