Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gemini 32-in. LED Pendant - Gold

  • Mfr # GEMP32LAJUDGD

  • Zoro # G311821469


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
4
Length
32
Voltage
120V-277V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEMP32LAJUDGD
Zoro #
G311821469
UPC #
37949501688
Country of Origin
China

Dimensions

Height
4
Length
32
Width
6.5

Details

Color
Gold
Housing Finish
Gold
Voltage
120V-277V
Number of Lights
2
Item
Pendant
Finish
Gold, White
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
60
Material
Steel, Acrylic
Includes
Light Bulb
Fixture Type
Pendant
Type
Hardwired
Lumens
3000
Damp/Wet Rating
cETLus Damp
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Bulb Type
Integrated LED

Description

Introducing the Gemini LED Pendant, crafted from robust steel, showcasing a striking modern design featuring dual rings. Its sleek, contemporary style creates a captivating focal point, offering both elegance and efficient illumination to elevate any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.