Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gianna 15" Pendant - Black

  • Mfr # GNAP15L30D1BK

  • Zoro # G604985601


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
15.5
Width
3
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNAP15L30D1BK
Zoro #
G604985601
UPC #
037949490845
Country of Origin
China

Dimensions

Height
15.5
Width
3
Diameter
12.5
Cord Length
108"

Details

Color
Black
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
13
Color Temp.
3000K
Included
Yes
Item
Pendant
Finish
Black
Lamp Type - Fixtures
Integrated LED
Fixture Type
Pendant
Fixture Wattage
20W
Color Temperature
3000K
Lamp Watts
12
Includes
Light Bulb
Material
Aluminum
Watts
36
CRI
90
Lamp Quantity
3
Series
Gianna
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Integrated LED
Slope Ceiling Adaptable
Yes
Lumens
1620
Power Source
Hardwired

Description

Add a one-of-a-kind light to your bedroom, bathroom, or kitchen island with the AFX Gianna Pendant. This hanging pendant light contains three sides of LED illumination and a 9-foot adjustable cord so you can position the fixture right where you want it. The Gianna Pendant is available in three finish options. | cETLus,Dimmable,Title 24 | Contemporary angled LED pendant with 3 sided illumination. | White acrylic diffuser. | 9 Ft adjustable cord. | Available in three finishes. |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.